Breaker, Motor Protection, 16A, C Frame, 3P, DIN Rail Mount

Item #: 91036

Cat #: 140M-C2E-C16-KY

UPC: 781180041518

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob
Also known as: 781180041518, 140M-C2E-C16-KY

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Amps: 16
Family / Style: 140M
Amps Range: 10 - 16
Poles: 3
Mounting: DIN Rail
Amps: 16
Amps Range: 10 - 16
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Family / Style: 140M