Mcb 3p K 6a 240 Bcpd

Item #: 910516

Cat #: S203U-K6

UPC: 662019170565

to view pricing and more.
Abb S203u-k6 6 Amp 3p Cb

Overview

Abb S203u-k6 6 Amp 3p Cb
Also known as: 662019170565, S203U-K6

Specifications

Amps: 6
Poles: 3
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA