Breaker, Miniature, 3-Pole, 6 Amp

Item #: 910517

Cat #: S203UP-K6

UPC: 662019169705

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 6 Amps, 480Y/277 VAC, UL 489 Series, With Thermal-Magnetic Trip Device

Overview

Miniature Circuit Breaker, 3 Pole, 6 Amps, 480Y/277 VAC, UL 489 Series, With Thermal-Magnetic Trip Device
Also known as: 662019169705, S203UP-K6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA