ABB S202-D8 MCB 2P D 8A 480Y/277 SU

Item #: 910519

Cat #: S202-D8

UPC: 016779530556

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S202D8
Also known as: 016779530556, S202-D8

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 8
Interrupt Rating AC: 6 kA