This product may not be available in all locations.
Break Glass-Push Button Units, 6 Disks, 1 Button Tack, 30 mm
Item #:
91052
Cat #:
800T-N28
UPC:
662073193777
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Parts, Break Glass-Push Button Unit, 6 Disks, 1 Button Tack
Overview
Replacement Parts, Break Glass-Push Button Unit, 6 Disks, 1 Button Tack
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N28 from Rockwell Automation® is an 800T accessory. It is a glass disc kit for break-glass units. It has six glass disks and one button tack. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073193777, 800T-N28
Specifications
Size: | 30 mm |
Type: | Replacement Part, Glass Disk |
Material: | Glass |
Family / Style: | 800T |
Size: | 30 mm |
Material: | Glass |
Type: | Replacement Part, Glass Disk |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)