Bath Light, 2-Light, 100W, Brushed Nickel *** Discontinued ***

Item #: 91053
Cat #: P3270-09
UPC: 785247160570
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-3/4 inch, Finish: Brushed Nickel, Family: Pavilion *** Discontinued ***

Overview

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-3/4 inch, Finish: Brushed Nickel, Family: Pavilion *** Discontinued ***
Also known as: 785247160570, P3270-09

Specifications

Type: 2-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 20 3/4 in
Wattage: 100
Color: Brushed Nickel
Type: 2-Light, Bath/Wall Fixture
Diameter: 20 3/4 in
Color: Brushed Nickel
Base: Medium Screw (E26)
Wattage: 100

Customer Reviews

No reviews for this product
(0)