Wireway Telescope Fitting, Lay-In, 6" x 6", Steel, Gray

Item #: 9107
Cat #: F66LA
UPC: 783510189501
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescoping Fitting, 6 Inch x 6 Inch, Steel, Gray

Overview

Wireway Telescoping Fitting, 6 Inch x 6 Inch, Steel, Gray
The length of the nVent HOFFMAN HOFF66LA is easily adjustable from 1.00 IN. (25 MM) to 7.00 IN. (178 MM). No cutting or welding required.
Also known as: 783510189501, F66LA

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)