Abb S803s-d16 Mcb S800s 3p D 16a

Item #: 910764

Cat #: S803S-D16

UPC: 612271201224

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S803S-D16
Also known as: 612271201224, S803S-D16

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 16
Interrupt Rating AC: 50 kA