This product has been discontinued.

Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 3500K
Item #: 910812
Cat #: MODUSYS-2X2-KIT-835
UPC: 046135739200
to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Overview
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Also known as: 046135739200, MODUSYS-2X2-KIT-835
Specifications
| Wattage: | 38 |
| Type: | Retrofit Kit, 0-10V Dimming |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 38 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Type: | Retrofit Kit, 0-10V Dimming |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |