
Hex Head Cap Screw, Grade 2, Steel, 5/16 x 1/2"
Item #: 910823
Cat #: MB51612
UPC: 781002587507
to view pricing and more.
Hex Head Cap Screw, Grade 2, Steel, 5/16 x 1/2 Inch, Full Thread
Overview
Hex Head Cap Screw, Grade 2, Steel, 5/16 x 1/2 Inch, Full Thread
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002587507, MB51612
Specifications
| Length: | 1/2 in |
| Diameter: | 5/16 in |
| Size: | 5/16-18 |
| Material: | Steel - Grade 2 |
| Length: | 1/2 in |
| Size: | 5/16-18 |
| Diameter: | 5/16 in |
| Material: | Steel - Grade 2 |