Fish Tape Replacement, 120' x 1/8", x .060"

Item #: 91096
Cat #: 31-036
UPC: 783250310364
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Fish Tape, Formed Hook, 100 Foot, Tape End: Formed Hook, Width: 1/8 Inch, Material: Carbon Steel.

Overview

Replacement Fish Tape, Formed Hook, 100 Foot, Tape End: Formed Hook, Width: 1/8 Inch, Material: Carbon Steel.
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310364, 31-036

Specifications

Length: 100 ft
Size: 1/8 in
Diameter: 1/8 in
Type: Fish Tape
Material: Carbon Steel
Standards: California Proposition 65
Length: 100 ft
Diameter: 1/8 in
Material: Carbon Steel
Size: 1/8 in
Type: Fish Tape
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)