15A Decora Receptacle, Snow

Item #: 91098
Cat #: SCR-15-SW
UPC: 027557509633
Sign In or Register to view pricing and more.
Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Snow

Overview

Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Snow
Also known as: 027557509633, SCR-15-SW

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Color: Snow
Amps: 15
Volts AC: 125
Type: Grounding, Residential Grade
Color: Snow
Volts AC: 125
Mounting: Insert
Amps: 15

Customer Reviews

No reviews for this product
(0)