15A Decorator Receptacle, Hot

Item #: 91116

Cat #: SCR-15-HT

UPC: 027557509534

to view pricing and more.
Receptacle, Satin Colors, 15 Amp, 125 Vac, Hot Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Satin Colors, 15 Amp, 125 Vac, Hot Satin Wall Plate Finish, 60 Hz

Claro, Satin, Receptacle, 125V/15A in hot

Also known as: 027557509534, SCR-15-HT

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Amps: 15
Color: Hot
Volts AC: 125
Type: Grounding, Residential Grade
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Hot