Starter, Manual, 3P, 2.5A, 690VAC, Push Button

Item #: 91146
Cat #: 140A-C2A-B25
UPC: 781180125829
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, 3-Pole, 2.5 Amp, 690 Volt AC, Push Button, 1.6 - 2.5 Amp Range

Overview

Starter, Manual, 3-Pole, 2.5 Amp, 690 Volt AC, Push Button, 1.6 - 2.5 Amp Range
Also known as: 781180125829, 140A-C2A-B25

Specifications

Phase: 3
Volts AC: 690
Type: Starter, Manual, Pushbutton
Amps: 2.500
Amps Range: 1.600 - 2.500
Phase: 3
Type: Starter, Manual, Pushbutton
Amps Range: 1.600 - 2.500
Volts AC: 690
Amps: 2.500

Customer Reviews

No reviews for this product
(0)