Carbon Brush, Morgan, Grade T563, 1.000" X 1.250" X 3.250", 2 Wafers

Item #: 911564

Cat #: 266A983P16

UPC:

to view pricing and more.
Documents & Guides
Carbon Brush, Morgan, Grade T563, 1.000 Inch X 1.250 Inch X 3.250 Inch, 2 Wafers

Overview

Carbon Brush, Morgan, Grade T563, 1.000 Inch X 1.250 Inch X 3.250 Inch, 2 Wafers
Also known as: 266A983P16

Specifications

Height: 1 in
Type: Carbon Brush
Width: 3.250 in
Depth: 1.250 in
Mounting: Motor
Material: Graphite
Height: 1 in
Width: 3.250 in
Mounting: Motor
Type: Carbon Brush
Depth: 1.250 in
Material: Graphite