Close to Ceiling Light, 3 Light, 100W, Antique Nickel

Item #: 91171
Cat #: P3409-81
UPC: 785247113668
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3 Light, 100 Watt, Antique Nickel, Width: 16-1/4 in, Medium Screw

Overview

Close to Ceiling Light, 3 Light, 100 Watt, Antique Nickel, Width: 16-1/4 in, Medium Screw
Also known as: 785247113668, P3409-81

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Antique Nickel
Type: Close To Ceiling
Diameter: 16 1/4 in
Base: Medium Screw (E26)
Color: Antique Nickel
Diameter: 16 1/4 in
Wattage: 100
Type: Close To Ceiling

Customer Reviews

No reviews for this product
(0)