ETN DH321FWK316 Heavy Duty Safety S

Item #: 911762

Cat #: DH321FWK316

UPC: 782116489824

to view pricing and more.
Documents & Guides
C-H DH321FWK316 N4X/316 30A 3P FUSIBLE HVY DTY 240V NEMA4X-316 STAINLESS STEEL

Overview

C-H DH321FWK316 N4X/316 30A 3P FUSIBLE HVY DTY 240V NEMA4X-316 STAINLESS STEEL
Also known as: 782116489824, DH321FWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X