
to view pricing and more.
Documents & Guides
No Documents Available
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785441, 078544
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |