Smart-UPS, On-Line, 5.4kVA, Tower, 208VAC, 2x L6-20R+2x L6-30R NEMA Outlets

Item #: 911827

Cat #: SRT5KXLT

UPC: 731304301622

to view pricing and more.
Smart-UPS, On-Line, 5.4,kVA, Tower, 208 Volt AC, 2 x L6-20R, 2 x L6-30R NEMA Outlets, Network Card, SmartSlot, Extended Runtime, W/O Rail Kit

Overview

Smart-UPS, On-Line, 5.4,kVA, Tower, 208 Volt AC, 2 x L6-20R, 2 x L6-30R NEMA Outlets, Network Card, SmartSlot, Extended Runtime, W/O Rail Kit

Protect servers, switches, networking devices and point-of-sale equipment with the APC Smart-UPS On-line 5000VA. APC Smart-UPS On-line provide backup battery power during power outages and continuously safeguard devices from fluctuating power conditions and surges. With premium protection and simplified management, the 5000VA UPS ensures consistent and reliable connectivity at the most critical moments. APC Smart-UPS On-Line provide high density, true double-conversion on-line power protection for servers, voice / data networks, medical labs, and industrial applications.

Also known as: 731304301622, SRT5KXLT

Specifications

Mounting: Tower
Type: UPS
Color: Black
Volts AC: 208
Volt Amps: 5.400kVA
Mounting: Tower
Color: Black
Volt Amps: 5.400kVA
Type: UPS
Volts AC: 208