15 Amp, 125 Volt Tamper Resistant GFCI, Tuape

Item #: 911831
Cat #: SCR-15-GFST-TP
UPC: 784276159081
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Tuape

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Tuape
Satin Colors tamper resistant, Self-testing GFCI receptacle, 15A in taupe
Also known as: 784276159081, SCR-15-GFST-TP

Specifications

Mounting: Insert
Color: Taupe
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Taupe
Gangs: 1

Customer Reviews

No reviews for this product
(0)