LED Landscape Accent Light, 10 Watt, 4000K, 10-14VAC

Item #: 911877

Cat #: BL9DC-AS7

UPC: 783352020826

to view pricing and more.
Documents & Guides
LED Landscape Accent Light, 10 Watt, 4000K, 10-14 Volt AC, Black, Mounting Stake

Overview

LED Landscape Accent Light, 10 Watt, 4000K, 10-14 Volt AC, Black, Mounting Stake
Also known as: 783352020826, BL9DC-AS7

Specifications

Type: Bullet, Landscape
Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Type: Bullet, Landscape
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 10
Color: Black