KINETIX VP 480VAC FOOD GRADE SERVO-MOTOR

Item #: 911954

Cat #: VPF-B1304E-PJ12AF

UPC: 885630972404

to view pricing and more.
Documents & Guides
VPF Food Grade Servo Motors, 480V AC, 130mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPF Food Grade Servo Motors, 480V AC, 130mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 885630972404, VPF-B1304E-PJ12AF

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product