Fuse Holder, SM5, 7.2kV, 400E, No Snuffer or Silencer, Pole Mount

Item #: 912004

Cat #: 86151R2

UPC:

to view pricing and more.
Documents & Guides
Fuse Holder, SM5, 7.2 kV, 400E Amps Max, Disconnect 180° Opening Vertical No Snuffer or Silencer, Pole Mount

Overview

Fuse Holder, SM5, 7.2 kV, 400E Amps Max, Disconnect 180° Opening Vertical No Snuffer or Silencer, Pole Mount

S&C’s SMD Power Fuses provide reliable, economical protection for transformers and capacitor banks in outdoor substations through 138 kV. They incorporate precision-engineered nondamageable silver or nickel-chrome fusible elements with time-current characteristics that are precise and permanently accurate — assuring not only dependable performance, but also continued reliability of system coordination plans. With SMD Power Fuses, source-side devices may be set for faster operation than practical with other power fuses or circuit breakers, thereby providing better system protection without compromising coordination.



Also known as: 86151R2

Specifications

Mounting: Pole
Amps: 400
Volts AC: 7.200kV
Mounting: Pole
Volts AC: 7.200kV
Amps: 400