Breaker, Molded Case, Tmax, 600V AC/DC, 800A, 3P, 65kAIC

Item #: 912118
Cat #: T6H800TW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tmax, Molded Case, 800 Amp, 600 Volt AC/DC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC

Overview

Breaker, Tmax, Molded Case, 800 Amp, 600 Volt AC/DC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Also known as: T6H800TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 800
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800

Customer Reviews

No reviews for this product
(0)