Switch, 3-Way, Satin Color, 15A

Item #: 91222

Cat #: SC-3PS-ST

UPC: 027557475457

to view pricing and more.
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Stone

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Stone

Claro Switch, Satin Finish, 3-way, 120V/15A in stone, Magnetic Low Voltage Lighting

Also known as: 027557475457, SC-3PS-ST

Specifications

Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Amps: 15
Color: Stone
Family / Style: Diva
Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Color: Stone
Mounting: Device
Amps: 15
Family / Style: Diva