13W CFL Retrofit LED Lamp, 35K

Item #: 912240

Cat #: S9309

UPC: 045923093098

to view pricing and more.
Documents & Guides
SATCO S9309 13W LED PL 4-PIN; 3500K; 900 Lumens; G24q base; 50000 Average rated hours; 120 Deg. Beam spread; 120-277V

Overview

SATCO S9309 13W LED PL 4-PIN; 3500K; 900 Lumens; G24q base; 50000 Average rated hours; 120 Deg. Beam spread; 120-277V
Also known as: 045923093098, S9309

Specifications

Wattage: 13
Color: White
Lumens: 900
Light Technology: LED
Wattage: 13
Lumens: 900
Color: White
Light Technology: LED