Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 6VDC Coil

Item #: 91229

Cat #: 700-HC24Z06

UPC: 781180315961

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 6 Volt DC Coil, No Options

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 6 Volt DC Coil, No Options
Also known as: 781180315961, 700-HC24Z06

Specifications

Base: 14-Blade
Amps: 7
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Amps: 7
Mounting: Socket