Ultrasonic Snesor, 10-30V DC, 18 mm

Item #: 912353

Cat #: UB500-18GM75-E5-V15

UPC:

to view pricing and more.
Documents & Guides
10-30V DC Operating Voltage. Sensing Range: 50-500 mm Unusable Range: 0-50 mm. Diameter: 18 mm. Single Switch Point Output. (5) different output functions. Output: PNP, 1NO or NC. 5-Pin M12 Connector. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).

Overview

10-30V DC Operating Voltage. Sensing Range: 50-500 mm Unusable Range: 0-50 mm. Diameter: 18 mm. Single Switch Point Output. (5) different output functions. Output: PNP, 1NO or NC. 5-Pin M12 Connector. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Also known as: UB500-18GM75-E5-V15

Specifications

Volts DC: 24, 18, 12
Type: Proximity, Ultrasonic
Diameter: 18 mm
IP/NEMA Rating: IP65
Volts DC Range: 10 - 30
Volts DC: 24, 18, 12
Diameter: 18 mm
Volts DC Range: 10 - 30
Type: Proximity, Ultrasonic
IP/NEMA Rating: IP65