EP100 UL 2P 40 D /001 GE PE

Item #: 912668

Cat #: EP102ULD40

UPC: 413656869745

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP100 UL 2P 40 D /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP100 UL 2P 40 D /001 GE PE
Also known as: 413656869745, EP102ULD40

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve D