Cord Clip, Adh., .19" (4.8mm) Bundle, NA

Item #: 912780

Cat #: ACC19-A-M

UPC: 074983585212

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, .19" (4.8mm) bundle, natural, bulk package.

Overview

Adhesive backed cord clip, .19" (4.8mm) bundle, natural, bulk package.
Also known as: 074983585212, ACC19-A-M

Specifications

Color: Natural
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Natural
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon