SITOP PS IN 3X400-500VAC OUT 24VDC

Item #: 912847

Cat #: 6EP14362BA10

UPC: 040892783667

to view pricing and more.
Documents & Guides
No Documents Available
SITOP PS IN 3X400-500VAC OUT 24VDC

Overview

SITOP PS IN 3X400-500VAC OUT 24VDC
Also known as: 040892783667, 6EP14362BA10

Specifications

Phase: 3
Volts DC: 24
Mounting: DIN Rail
Amps: 20
Volts AC Range: 400 - 500
Phase: 3
Mounting: DIN Rail
Volts AC Range: 400 - 500
Volts DC: 24
Amps: 20