PS IEC PLUG 4P5W 20A 240-415V W/T

Item #: 912900

Cat #: HBL520P6W

UPC: 783585406541

Sign In or Register to view pricing and more.
Documents & Guides
PS IEC PLUG 4P5W 20A 240-415V W/T

Overview

PS IEC PLUG 4P5W 20A 240-415V W/T

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585406541, HBL520P6W

Features & Benefits

  • Rugged one-piece housing
  • Thermoset polyester contact carrier
  • Solid one-piece pins for reliable electrical contact

Specifications

No Specifications Available