This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 15'
Item #: 913064
Cat #: 5G460-15W
UPC: 078477164570
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 15'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.
Overview
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 15'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.
Also known as: 078477164570, 5G460-15W
Specifications
| Gauge: | 24 AWG |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | White |
| Length: | 15 ft |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |
| Length: | 15 ft |
| Material: | Copper |
| Color: | White |
| Shielding: | Unshielded |