LED Lamp, HID Retrofit, 120W, 100-277V, 5000K

Item #: 913070

Cat #: S9356

UPC: 045923093562

to view pricing and more.
LED Lamp, HID Retrofit, 120 Watt, 100-277 Volt, Base: Mogul Screw (E39), Lumens: 14400, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours

Overview

LED Lamp, HID Retrofit, 120 Watt, 100-277 Volt, Base: Mogul Screw (E39), Lumens: 14400, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours
Also known as: 045923093562, S9356

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Lumens: 14400
Color Rendering Index (CRI): 80
Wattage: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 14400
Wattage: 120
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED