Heat Shrink Thin, 2"(50.8mm) Dia, Yellow

Item #: 913108

Cat #: HSTT200-48-5-4

UPC: 074983906239

Sign In or Register to view pricing and more.
Thin wall heat shrink, 2" (50.8mm) diameter, yellow cross-linked polyolefin, 5 pc. package quantity.

Overview

Thin wall heat shrink, 2" (50.8mm) diameter, yellow cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983906239, HSTT200-48-5-4

Specifications

Length: 4 in
Color: Yellow
Length: 4 in
Color: Yellow