Window kit, 229x140

Item #: 913213

Cat #: EXWK95SS6

UPC: 783510270223

to view pricing and more.
Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Overview

Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits are made with a robust heavy-gauge Type 316 stainless steel frame and a silicone gasket to ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Also known as: 783510270223, EXWK95SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 3.900 lb
Finish: Brushed
Weight: 3.900 lb
Material: Stainless Steel 316L