21MM OD NYLON 12 CONDUIT BLACK 50M

Item #: 913242

Cat #: EXB0450

UPC: 786210263144

to view pricing and more.
Documents & Guides
No Documents Available
21MM OD NYLON 12 CONDUIT BLACK 50M

Overview

21MM OD NYLON 12 CONDUIT BLACK 50M
Also known as: 786210263144, EXB0450

Specifications

Length: 50 m
Diameter: 21 mm
Color: Black
Length: 50 m
Color: Black
Diameter: 21 mm