Hole Saw, 2" Hole Diameter, Bi Metal

Item #: 913269

Cat #: 1771970

UPC: 885363002270

to view pricing and more.
Documents & Guides
Hole Saw, 2 Inch Hole Diameter, Pipe Entrance: 1-1/2 Inch, Material: Bi Metal

Overview

Hole Saw, 2 Inch Hole Diameter, Pipe Entrance: 1-1/2 Inch, Material: Bi Metal

IMPROVED METAL CUTTING PERFORMANCE 

Increased wall thickness improves durability and minimizes tooth loss 

Optimized tooth design penetrates metal with ease 


FAST, EFFICIENT CUTTING IN WOOD 

Larger, sharper teeth remove more wood for fast cutting 


EASY PLUG REMOVAL 

SPEED SLOT staircase design for fast, easy plug ejection 

Also known as: 885363002270, 1771970

Specifications

Type: Hole Saw
Material: Steel
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in
Material: Steel