1
more

Mechanical Lug, Step Type, 2-Hole, 6 AWG - 350 MCM, Aluminum
Item #: 91328
Cat #: 350T-2
UPC: 662381001818
to view pricing and more.
Documents & Guides
Mechanical Panel Lug, Step Type, 2-Hole, 6 AWG - 350 MCM, Mounting 0.330 x 0.410 Inch, Aluminum With Tin Plating
Overview
Mechanical Panel Lug, Step Type, 2-Hole, 6 AWG - 350 MCM, Mounting 0.330 x 0.410 Inch, Aluminum With Tin Plating
The Polaris 350T-2 Step Panel Lug Two 350-6 is a large set-screw mechanical connector designed to deliver secure, space-saving electrical terminations in demanding applications. Built from durable 6061T-6 aluminum alloy and electro-tin plated for low contact resistance, it supports both copper and aluminum conductors for versatile installation performance.
Also known as: 662381001818, 350T-2
Features & Benefits
- Stacked wire holes support efficient, compact conductor termination
- Made from 6061T-6 aluminum alloy for strength and durability
- Electro-tin plated to help reduce contact resistance
- Large step panel lug design helps minimize connector width in tight spaces
- Dual-rated for use with copper and aluminum conductors
Specifications
| Conductors: | 2 |
| Mounting: | 2-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 6 - 350 |
| Stud Size: | 5/16 in |
| Finish: | Tin Plated |
| Conductors: | 2 |
| Material: | Aluminum |
| Stud Size: | 5/16 in |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 6 - 350 |
| Finish: | Tin Plated |