Conduit Body, Type: LL, FM7, Size: 3/4", PVC Coated Iron

Item #: 913314

Cat #: PV0700LL27

UPC: 847656071967

to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071967, PV0700LL27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7