RAB FFLED80/PC FUTURE FLOOD 80W 7X6

Item #: 913504

Cat #: FFLED80/PC

UPC: 019813401409

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB FFLED80/PC FUTURE FLOOD 80W 7X6 120V PC COOL LED ARM BRONZE

Overview

RAB FFLED80/PC FUTURE FLOOD 80W 7X6 120V PC COOL LED ARM BRONZE
Also known as: 019813401409, FFLED80/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 10382
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10382