Victorian 3-100W MED BATH BRKT PC

Item #: 91361

Cat #: P3029-15

UPC: 785247302925

Sign In or Register to view pricing and more.
Documents & Guides
Victorian 3-100W MED BATH BRKT PC

Overview

Victorian 3-100W MED BATH BRKT PC

Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome three-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.

Also known as: 785247302925, P3029-15

Specifications

Diameter: 24 1/2 in
Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Standards: California Proposition 65
Type: Bath/Wall Fixture
Diameter: 24 1/2 in
Wattage: 100
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Polished Chrome
Type: Bath/Wall Fixture