This product has been discontinued.

Multi-Tap Connector, Insulated, 14 - 1/0 AWG, 2-Port, Opposite Sides, Black
Item #: 91371
Cat #: ITO-1/0
UPC: 662381950048
to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
1/0-14 AWG Polaris™ Insulated Tap Connector, Off-Set (Dual Sided Entry)
Also known as: 662381950048, ITO-1/0
Specifications
| Material: | Plastisol |
| Color: | Black |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Plastisol |
| Wire/Cable Openings: | 2 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 1/0 |