5A, 125V DC, Glass Fuses

Item #: 913729

Cat #: 0315005.MXP

UPC: 079458927467

to view pricing and more.
Documents & Guides
5 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

5 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927467, 0315005.MXP

Specifications

Amps: 5
Volts DC: 125
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 5
Type: Fuse, Electronic
Standards: California Proposition 65
Volts DC: 125
Speed: Slow Blow, Time Lag