Safety Switch, 600A, 2P, 240VAC, GD Fusible, NEMA 3R

Item #: 91382

Cat #: DG226NRK

UPC: 782113589565

to view pricing and more.
600 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses

Overview

600 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible cartridge and non-fusible switches are available.

Also known as: 782113589565, DG226NRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R