9hz, Thermal Imager, Fixed Focus

Item #: 913840

Cat #: FLK-TIS40-9HZ

UPC: 095969798846

to view pricing and more.
Documents & Guides
9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 482 °F Temperature Range, 160 x 120 Detector Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.15 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Softwar, Fluke Connect

Overview

9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 482 °F Temperature Range, 160 x 120 Detector Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.15 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Softwar, Fluke Connect

Fluke TiS40 Infrared Camera helps you find problems faster with IR-Fusion AutoBlend and picture-in-picture modes The Fluke TiS40 delivers all-around versatility to help you find problems faster in industrial applications. It is built rugged so you can take it anywhere. With five presets of IR-Fusion AutoBlend you can blend a visible light image with an infrared image at five different levels to more easily locate problems. Likewise, picture-in-picture mode lets you maintain a frame of reference by placing an infrared window within the digital image to highlight the point of interest. The TiS40 features 160x120 resolution and a distance-to-spot ratio of 257:1 so you can capture images from a longer distance. With 4 GB internal memory and 4 GB more with an optional micro SD card, you can store thousands of images on the TiS40, making it quick and easy to document problems. And with the lithium ion smart battery with the five-segment LED charge level display, you'll always know how much power you have left. Fluke Connect communication from the field Because the TiS40 is Fluke Connect-enabled you can share images in real-time¹ across teams and save time by creating and emailing reports from the jobsite. Capture multiple measurements and save them to the cloud with WiFi upload and free storage for up to 5GB with Fluke Cloud. Get more out of your images with Fluke Connect SmartView IR Analysis Reporting Software You can use Fluke Connect SmartView software to analyze images from the TiS40 with graphical tools to quantify the severity of problems. When you're done analyzing you can easily generate a professional report complete with thermal images with the easy-to-follow report wizard to guide you step by step.

Also known as: 095969798846, FLK-TIS40-9HZ

Specifications

No Specifications Available