Contactor, IEC, 85A, 3P, 120VAC, 1NC

Item #: 91385

Cat #: 100-C85D01

UPC: 662468624152

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 120 Volt AC, Non-Enclosed, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 85 Amp, 3-Pole, 120 Volt AC, Non-Enclosed, 1 Normally Closed, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads.

Also known as: 662468624152, 100-C85D01

Specifications

Volts AC Control: 120
Poles: 3
Amps: 85
Family / Style: 100-C
Type: IEC Contactor
Volts AC Control: 120
Amps: 85
Type: IEC Contactor
Poles: 3
Family / Style: 100-C