PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 913950

Cat #: 9001KR24GH5

UPC: 785901033493

to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901033493, 9001KR24GH5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65