Ratchet Cable Cutters

Item #: 91401

Cat #: 45206

UPC: 783310452065

to view pricing and more.
Documents & Guides
Performance Ratchet Cable Cutter, Length: 10", Weight: 15 lbs, Maxim Capacity: 600 kcmil Copper, 600 kcmil Aluminum, 1-3/8 Communication Cable, Frequent Use Capacity: 500 kcmil Copper, 500 kcmil Aluminum

Overview

Performance Ratchet Cable Cutter, Length: 10", Weight: 15 lbs, Maxim Capacity: 600 kcmil Copper, 600 kcmil Aluminum, 1-3/8 Communication Cable, Frequent Use Capacity: 500 kcmil Copper, 500 kcmil Aluminum

Simple, one-hand operation Exclusive two-speed ratcheting mechanism adjusts for light/heavy cutting Well-suited for tight working spaces Blades can be opened mid-cycle Available with cushioned handles or with 1000V insulated cushioned handles

Also known as: 783310452065, 45206

Specifications

Type: Cable Cutter, Cutter, Ratchet
Length: 10 in
Type: Cable Cutter, Cutter, Ratchet
Length: 10 in