Operator Interface, 15" Color, Touch Screen, 240VAC, DLR Ethernet

Item #: 914084

Cat #: 2711P-T15C22A9P

UPC: 885630844725

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7, Performance Terminal, Touch Screen, 15 Inch XGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC, Windows CE OS License Pro

Overview

Operator Interface, PanelView Plus 7, Performance Terminal, Touch Screen, 15 Inch XGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC, Windows CE OS License Pro

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 885630844725, 2711P-T15C22A9P

Specifications

Mounting: Panel
Size: 15 in
Type: Operator Interface
Mounting: Panel
Type: Operator Interface
Size: 15 in